Motion
17QZ25LR56WP

DODGE
17QZ25LR56WP

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Double Output, 56C Frame
Mi Item #08528120
MFR #17QZ25LR56WP
Price$2,589.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17QZ25LR56WP

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Double Output, 56C Frame
Mi Item #08528120
MFR #17QZ25LR56WP

Mfr description
17QZ25LR56WP TIGEAR-2 E-Z KLEEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,589.24/each

Specifications

Dimensions

  • Case Size
    17
  • Center Distance
    1.7500 in
  • Length
    4.1900 in, 106.42 mm
  • Manufacturer Reducer Size
    17
  • Maximum Output Torque
    835 in/lb;94.342 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    25:1
  • Output Size
    0.8750 in
  • Overhung Load
    1190 lbf;5293.384 N
  • Ratio
    25:1
  • Shaft Diameter
    Output 0.8750 in, 22.22 mm
  • Shaft Length
    Output 1.7400 in;44.19 mm
  • Weight
    26 lbs, 11.793 kg
  • Width
    2.7500 in, 69.85 mm

Details

  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 1.2000 hp, Output 0.9300 hp
  • Horsepower Rating Normal Duty
    Input 1.2000 hp, Output 0.9300 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG;Standard Temperature
  • Manufacturer Catalog Number
    17QZ25LR56WP
  • Max Input Horsepower
    1.2000 hp
  • Output
    0.9300 hp;0.694 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    5293.384 N, 1190 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Standard Base Kit
    17ZBASEWP
  • Style
    Quill Input;Solid Shaft Output
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    2.9200 hp;2.177 kW
  • Torque Rating (in-lb)
    835 in-lbs;94.342 Nm
  • Vertical J Base Kit
    17ZJMOUNTWP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)