Motion
TG2 QUILL RED SIZE 17 EZ

DODGE
TG2 QUILL RED SIZE 17 EZ

TG2 QUILL RED SIZE 17 EZ
Mi Item #08528130
MFR #TG2 QUILL RED SIZE 17 EZ
Price$3,319.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TG2 QUILL RED SIZE 17 EZ

TG2 QUILL RED SIZE 17 EZ
Mi Item #08528130
MFR #TG2 QUILL RED SIZE 17 EZ

Mfr description
TG2 QUILL RED SIZE 17 EZ GEAR PRODUCTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,319.53/each

Specifications

Dimensions

  • Case Size
    17
  • Center Distance
    1.75 in
  • Output Size
    0.8750 in
  • Overhung Load
    1190 lbf
  • Ratio
    60:1
  • Shaft Diameter
    Output 0.875 in
  • Shaft Length
    Output 2.75 in

Details

  • Horsepower Rating Normal Duty
    Output 0.27 hp
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Stainless Epoxy
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    0.8 horsepower
  • Torque Rating (in-lb)
    Output 576 inch pound (pound inch)
  • UPC_NO
    782476653248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)