Motion
TIGEAR-2 REDUCER WITH LOW TEMP LUBE

DODGE
TIGEAR-2 REDUCER WITH LOW TEMP LUBE

TIGEAR-2 REDUCER WITH LOW TEMP LUBE
MI ITEM #08528185
MFR #TIGEAR-2 REDUCER WITH LOW TEMP LUBE
List Price$2,046.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH LOW TEMP LUBE

TIGEAR-2 REDUCER WITH LOW TEMP LUBE
MI ITEM #08528185
MFR #TIGEAR-2 REDUCER WITH LOW TEMP LUBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,046.94/each for your price

Overview

Mfr description
17Q20H56LT TIGEAR-2 REDUCER WITH LOW

Specifications

  • Center Distance
    1.75 in
  • Ratio
    20:1
  • Horsepower Rating Normal Duty
    Output 0.84 hp
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Housing Material
    Cast Iron
  • UPC_NO
    782476796556
  • Lubrication
    PAG, Low Temperature
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 602 inch pound (pound inch)
  • Bore Diameter
    Output 1 in
  • Bore Length
    5.41 inch
  • Thermal Horsepower Rating
    1.58 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1190 lbf
  • Case Size
    17
  • Product Compatibility
    NEMA Motor, 56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text