Motion
17Q50H14WP

DODGE
17Q50H14WP

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #08528232
MFR #17Q50H14WP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17Q50H14WP

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #08528232
MFR #17Q50H14WP

Mfr description
17Q50H14WP TIGEAR-2 REDUCER W/ WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    Output 1 in
  • Bore Length
    5.41 inch
  • Case Size
    17
  • Center Distance
    1.7500 in
  • Overhung Load
    1190 lbf
  • Ratio
    50:1

Details

  • Horsepower Rating Normal Duty
    Output 0.34 hp
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Output Type
    Hollow
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    0.9 horsepower
  • Torque Rating (in-lb)
    Output 608 inch pound (pound inch)
  • UPC_NO
    782476206147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)