Motion
17Q50R14WP

DODGE
17Q50R14WP

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Right Hand Output
MI ITEM #08528238
MFR #17Q50R14WP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17Q50R14WP

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Right Hand Output
MI ITEM #08528238
MFR #17Q50R14WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17Q50R14WP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    50:1
  • Horsepower Rating Normal Duty
    Output 0.34 hp
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • UPC_NO
    782476206222
  • Lubrication
    PAG, Standard Temperature
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 0.875 in
  • Shaft Length
    Output 1.74 in
  • Torque Rating (in-lb)
    Output 608 inch pound (pound inch)
  • Thermal Horsepower Rating
    0.9 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1190 lbf
  • Case Size
    17
  • Product Compatibility
    NEMA Motor, 140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text