Motion
17S05RIL113

DODGE
17S05RIL113

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.7500 in Center Distance, Separate Input, Solid Output, Right Hand Output
Mi Item #08528256
MFR #17S05RIL113
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17S05RIL113

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.7500 in Center Distance, Separate Input, Solid Output, Right Hand Output
Mi Item #08528256
MFR #17S05RIL113

Mfr description
17S05RIL113 TIGEAR-2 REDUCER-SPEC I/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    5:1

Details

  • Input Type
    Separate
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)