Motion
17S10LWP

DODGE
17S10LWP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, Separate Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output
MI ITEM #08528264
MFR #17S10LWP
Price$1,704.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17S10LWP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, Separate Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output
MI ITEM #08528264
MFR #17S10LWP

Mfr description
17S10LWP TIGEAR-2 REDUCER W/ WHITE PAINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,704.63/each

Specifications

Dimensions

  • Case Size
    17
  • Center Distance
    1.7500 in
  • Housing Height
    1.9900 in, 50.55 mm
  • Input Size
    0.6250 in
  • Length
    4.1900 in, 106.42 mm
  • Manufacturer Reducer Size
    17
  • Maximum Output Torque
    676 in/lb;76.378 nm
  • Nominal Ratio
    10:1
  • Output Size
    0.8750 in
  • Overhung Load
    1190 lbf;5293.384 N
  • Ratio
    10:1
  • Shaft Diameter
    Input 0.6250 in, Output 0.8750 in, 15.87 mm, 22.22 mm
  • Shaft Length
    Input 1.1500 in;29.21 mm;Output 1.7400 in;44.19 mm
  • Weight
    26 lbs
  • Width
    2.7500 in, 69.85 mm

Details

  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.1200 hp, Output 1.8800 hp
  • Horsepower Rating Normal Duty
    Input 2.1200 hp, Output 1.8800 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG;Standard Temperature
  • Manufacturer Catalog Number
    17S10LWP
  • Max Input Horsepower
    2.1200 hp
  • Output
    1.8800 hp;1.402 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    5293.384 N, 1190 lbf
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Standard Base Kit
    17ZBASEWP
  • Style
    Separate Input;Solid Shaft Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    4.5500 hp;3.393 kW
  • Torque Rating (in-lb)
    676 in-lbs;76.378 Nm
  • Vertical J Base Kit
    17ZJMOUNTWP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)