Motion
17S30HWP

DODGE
17S30HWP

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.7500 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output, Right Hand Output
MI ITEM #08528278
MFR #17S30HWP
Price$2,233.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17S30HWP

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.7500 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output, Right Hand Output
MI ITEM #08528278
MFR #17S30HWP

Mfr description
17S30HWP TIGEAR-2 REDUCER W/ WHITE PAINT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,233.46/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Bore Length
    5.4100 in;137.41 mm
  • Case Size
    17
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Length
    4.1900 in, 106.42 mm
  • Manufacturer Reducer Size
    17
  • Maximum Output Torque
    859 in/lb;97.054 nm
  • Nominal Ratio
    30:1
  • Overhung Load
    1190 lbf;5293.384 N
  • Ratio
    30:1
  • Shaft Diameter
    Input 0.6250 in, 15.87 mm
  • Shaft Length
    Input 1.1500 in;29.21 mm
  • Weight
    26 lbs
  • Width
    2.7500 in, 69.85 mm

Details

  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 1.0600 hp, Output 0.8000 hp
  • Horsepower Rating Normal Duty
    Input 1.0600 hp, Output 0.8000 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG;Standard Temperature
  • Manufacturer Catalog Number
    17S30HWP
  • Max Input Horsepower
    1.0600 hp
  • Mounting Type
    Hollow Shaft
  • Output
    0.8000 hp;0.597 kW
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    5293.384 N, 1190 lbf
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Separate Input;Hollow Bore Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.4600 hp;1.834 kW
  • Torque Rating (in-lb)
    859 in-lbs;97.054 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)