Motion
2BK93 X 40MM  SHEAVE

DODGE
2BK93 X 40MM SHEAVE

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 40 mm Bore Size, 9.0000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #08528380
MFR #2BK93 X 40MM SHEAVE
Price$257.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2BK93 X 40MM SHEAVE

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 40 mm Bore Size, 9.0000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #08528380
MFR #2BK93 X 40MM SHEAVE

Mfr description
2BK93 X 40MM SHEAVE DRIVE COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.73/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    40 mm
  • Outside Diameter  
    9.0000 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)