Motion
20AZ05HA56WP

DODGE
20AZ05HA56WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, 56C Frame
Mi Item #08528386
MFR #20AZ05HA56WP
Price$4,223.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20AZ05HA56WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, 56C Frame
Mi Item #08528386
MFR #20AZ05HA56WP

Mfr description
20AZ05HA56WP TIGEAR-2 E-Z KLEEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,223.82/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in, 30.16 mm
  • Bore Length
    5.7000 in;144.78 mm
  • Case Size
    20
  • Center Distance
    2.0000 in
  • Manufacturer Reducer Size
    20
  • Maximum Output Torque
    652 in/lb;73.666 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    5:1
  • Overhung Load
    1380 lbf;6138.546 N
  • Ratio
    5:1
  • Shaft Diameter
    1.1875 in, 30.16 mm
  • Weight
    34 lbs, 15.422 kg

Details

  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 3.8900 hp, Output 3.6200 hp
  • Horsepower Rating Normal Duty
    Input 3.8900 hp, Output 3.6200 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    Two-Piece Harsh Duty
  • Manufacturer Catalog Number
    20AZ05HA56WP
  • Max Input Horsepower
    3.8900 hp
  • Output
    3.6200 hp;2.699 kW
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    6138.546 N, 1380 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;56C Frame
  • Series
    Tigear-2
  • Style
    Input 3-Piece Coupled;Output Hollow Bore
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    Input 7.4400 hp;Output 3.6200 hp
  • Torque Rating (in-lb)
    652 in-lbs;73.666 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)