Motion
20A05HA14

DODGE
20A05HA14

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.00 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 140TC Frame
Mi Item #08528463
MFR #20A05HA14
Price$2,815.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20A05HA14

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.00 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 140TC Frame
Mi Item #08528463
MFR #20A05HA14

Mfr description
20A05HA14 TIGEAR-2 REDUCER GEAR PRODUCTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,815.88/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.188 in
  • Bore Length
    5.7 inch
  • Case Size
    20
  • Center Distance
    2.00 in
  • Length
    5.0000 in, 127 mm
  • Manufacturer Reducer Size
    20
  • Maximum Output Torque
    652 in/lb;73.666 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    5:1
  • Overhung Load
    1380 lbf
  • Ratio
    5:1
  • Weight
    34 lbs, 15.422 kg
  • Width
    2.8800 in, 73.15 mm

Details

  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 3.8900 hp, Output 3.6200 hp
  • Horsepower Rating Normal Duty
    Output 3.23 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    20A05HA14
  • Max Input Horsepower
    3.8900 hp
  • Output
    3.6200 hp;2.699 kW
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Right Hand
  • Output Shaft
    Hollow Alternate
  • Output Type
    Hollow
  • Overhung Load Capacity
    6138.546 N, 1380 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    3-Piece Coupled Input;Hollow Bore Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    4.9 horsepower
  • Torque Rating (in-lb)
    Output 581 inch pound (pound inch)
  • UPC_NO
    782475946631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)