Motion
20A05LR14WP

DODGE
20A05LR14WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.0000 in Output Size, Double Output, 140TC Frame
Mi Item #08528469
MFR #20A05LR14WP
Price$2,567.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20A05LR14WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.0000 in Output Size, Double Output, 140TC Frame
Mi Item #08528469
MFR #20A05LR14WP

Mfr description
20A05LR14WP TIGEAR-2 REDUCER W/ WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,567.27/each

Specifications

Dimensions

  • Case Size
    20
  • Center Distance
    2.0000 in
  • Length
    5.0000 in, 127 mm
  • Manufacturer Reducer Size
    20
  • Maximum Output Torque
    652 in/lb;73.666 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    5:1
  • Output Size
    1.0000 in
  • Overhung Load
    1380 lbf;6138.546 N
  • Ratio
    5:1
  • Shaft Diameter
    Output 1.0000 in, 25.40 mm
  • Shaft Length
    Output 2.1100 in;53.59 mm
  • Weight
    34 lbs
  • Width
    2.8800 in, 73.15 mm

Details

  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 3.8900 hp, Output 3.6200 hp
  • Horsepower Rating Normal Duty
    Input 3.8900 hp, Output 3.6200 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG;Standard Temperature
  • Manufacturer Catalog Number
    20A05LR14WP
  • Max Input Horsepower
    3.8900 hp
  • Output
    3.6200 hp;2.699 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    6138.546 N, 1380 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Standard Base Kit
    20ZBASEWP
  • Style
    3-Piece Coupled Input;Solid Shaft Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    7.4400 hp;5.548 kW
  • Torque Rating (in-lb)
    652 in-lbs;73.666 Nm
  • Vertical J Base Kit
    20ZJMOUNTWP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)