1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
TIGEAR-2 REDUCER W/ WHITE PAINT
Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #
08528479
MFR #
TIGEAR-2 REDUCER W/ WHITE PAINT
Your Price
$1,925.52
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE TIGEAR-2 REDUCER W/ WHITE PAINT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
TIGEAR-2 REDUCER W/ WHITE PAINT
Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #
08528479
MFR #
TIGEAR-2 REDUCER W/ WHITE PAINT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,925.52
/each
(List
$2,214.35
)
Qty
Add to Cart
Overview
Mfr description
20A05R56WP TIGEAR-2 REDUCER W/ WHITE
Specifications
Center Distance
2.0000 in
Ratio
5:1
Input Type
3-Piece Coupled
Output Type
Solid
Output Size
1.0000 in
Output Direction
Right Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data