Motion
20A10H56WP

DODGE
20A10H56WP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 56C Frame
Mi Item #08528498
MFR #20A10H56WP
Price$3,052.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20A10H56WP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 56C Frame
Mi Item #08528498
MFR #20A10H56WP

Mfr description
20A10H56WP TIGEAR-2 REDUCER W/ WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,052.15/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Bore Length
    5.7000 in;144.78 mm
  • Case Size
    20
  • Center Distance
    2.0000 in
  • Length
    5.0000 in, 127 mm
  • Manufacturer Reducer Size
    20
  • Maximum Output Torque
    1007 in/lb;113.776 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Overhung Load
    1560 lbf;6939.226 N
  • Ratio
    10:1
  • Weight
    34 lbs, 15.422 kg
  • Width
    2.8800 in, 73.15 mm

Details

  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 3.1300 hp, Output 2.8000 hp
  • Horsepower Rating Normal Duty
    Input 3.1300 hp, Output 2.8000 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG;Standard Temperature
  • Manufacturer Catalog Number
    20A10H56WP
  • Max Input Horsepower
    3.1300 hp
  • Output
    2.8000 hp;2.088 kW
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;56C Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    3-Piece Coupled Input;Hollow Bore Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    5.4700 hp;4.079 kW
  • Torque Rating (in-lb)
    1007 in-lbs;113.776 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)