Motion
20A15HA14WP

DODGE
20A15HA14WP

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 140TC Frame
Mi Item #08528524
MFR #20A15HA14WP
Price$3,052.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20A15HA14WP

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 140TC Frame
Mi Item #08528524
MFR #20A15HA14WP

Mfr description
20A15HA14WP TIGEAR-2 REDUCER W/ WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,052.15/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in, 30.16 mm
  • Bore Length
    5.7000 in;144.78 mm
  • Center Distance
    2.0000 in
  • Length
    5.0000 in, 127 mm
  • Maximum Output Torque
    1074 in/lb;121.346 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    15:1
  • Overhung Load
    1560 lbf;6939.226 N
  • Ratio
    15:1
  • Weight
    34 lbs
  • Width
    2.8800 in, 73.15 mm

Details

  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.3000 hp, Output 1.9900 hp
  • Horsepower Rating Normal Duty
    Input 2.3000 hp, Output 1.9900 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG;Standard Temperature
  • Max Input Horsepower
    2.3000 hp
  • Output
    1.9900 hp;1.484 kW
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Hollow Bore Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    4.3700 hp;3.259 kW
  • Torque Rating (in-lb)
    1074 in-lbs;121.346 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)