Motion
TIGEAR-2 REDUCER W/ HD OUTPUT SEALS

DODGE
TIGEAR-2 REDUCER W/ HD OUTPUT SEALS

TIGEAR-2 REDUCER W/ HD OUTPUT SEALS
MI ITEM #08528539
MFR #TIGEAR-2 REDUCER W/ HD OUTPUT SEALS
Price$1,858.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/ HD OUTPUT SEALS

TIGEAR-2 REDUCER W/ HD OUTPUT SEALS
MI ITEM #08528539
MFR #TIGEAR-2 REDUCER W/ HD OUTPUT SEALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,858.95/each

Specifications

Dimensions

  • Case Size
    20
  • Center Distance
    2.00 in
  • Output Size
    1.0000 in
  • Overhung Load
    1560 lbf
  • Ratio
    15:1
  • Shaft Diameter
    Output 1 in
  • Shaft Length
    Output 2.11 in

Details

  • Horsepower Rating Normal Duty
    Output 1.46 hp
  • Housing Material
    Cast Iron
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.52 horsepower
  • Torque Rating (in-lb)
    Output 790 inch pound (pound inch)
  • UPC_NO
    782476728588

Overview

Mfr description
20A15R56HD TIGEAR-2 REDUCER W/ HD OUTPUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought