Motion
20A18LR56

DODGE
20A18LR56

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 2.00 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #08528547
MFR #20A18LR56
Price$2,331.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20A18LR56

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 2.00 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #08528547
MFR #20A18LR56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,331.01/each

Specifications

Dimensions

  • Case Size
    20
  • Center Distance
    2.00 in
  • Length
    5.0000 in, 127 mm
  • Maximum Output Torque
    1059 in/lb;119.651 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    18:1
  • Output Size
    1.0000 in
  • Overhung Load
    1560 lbf
  • Ratio
    18:1
  • Shaft Diameter
    Output 1 in
  • Shaft Length
    Output 2.11 in
  • Weight
    34 lbs, 15.422 kg
  • Width
    2.8800 in, 73.15 mm

Details

  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 1.9400 hp, Output 1.6300 hp
  • Horsepower Rating Normal Duty
    Output 1.23 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    20A18LR56
  • Max Input Horsepower
    1.9400 hp
  • Output
    1.6300 hp;1.215 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Solid Shaft Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.12 horsepower
  • Torque Rating (in-lb)
    Output 795 inch pound (pound inch)
  • UPC_NO
    782475995912

Overview

Mfr description
20A18LR56 TIGEAR-2 REDUCER GEAR PRODUCTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought