Motion
TIGEAR-2 RED-EXT SHAFT-FLG HOLES

DODGE
TIGEAR-2 RED-EXT SHAFT-FLG HOLES

TIGEAR-2 RED-EXT SHAFT-FLG HOLES
MI ITEM #08528566
MFR #TIGEAR-2 RED-EXT SHAFT-FLG HOLES
List Price$2,647.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 RED-EXT SHAFT-FLG HOLES

TIGEAR-2 RED-EXT SHAFT-FLG HOLES
MI ITEM #08528566
MFR #TIGEAR-2 RED-EXT SHAFT-FLG HOLES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,647.29/each for your price

Overview

Mfr description
20A20R56SL500FH TIGEAR-2 RED-EXT

Specifications

  • Center Distance
    2.00 in
  • Ratio
    20:1
  • Horsepower Rating Normal Duty
    Output 1.11 hp
  • Input Type
    3-Piece Coupled
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Housing Material
    Cast Iron
  • UPC_NO
    782475667147
  • Lubrication
    PAG, Standard Temperature
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1 in
  • Shaft Length
    Output 5 in
  • Torque Rating (in-lb)
    Output 796 inch pound (pound inch)
  • Thermal Horsepower Rating
    1.99 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf
  • Case Size
    20
  • Product Compatibility
    NEMA Motor, 56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text