Motion
20A25H14WP

DODGE
20A25H14WP

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 140TC Frame
MI ITEM #08528572
MFR #20A25H14WP
List Price$2,906.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20A25H14WP

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 140TC Frame
MI ITEM #08528572
MFR #20A25H14WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,906.28/each for your price

Overview

Mfr description
20A25H14WP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.5200 hp
  • Horsepower Rating Normal Duty
    Input 1.5200 hp, Output 1.2100 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    3-Piece Coupled Input;Hollow Bore Output
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    1085 in/lb;122.589 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Series
    Tigear-2
  • Length
    5.0000 in, 127 mm
  • Manufacturer Reducer Size
    20
  • Manufacturer Catalog Number
    20A25H14WP
  • Weight
    34 lbs, 15.422 kg
  • Horsepower
    Input 1.5200 hp, Output 1.2100 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG;Standard Temperature
  • Nominal Ratio
    25:1
  • Output
    1.2100 hp;0.902 kW
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    1085 in-lbs;122.589 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Bore Length
    5.7000 in;144.78 mm
  • Thermal Horsepower Rating
    2.8200 hp;2.103 kW
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf;6939.226 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    20
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Width
    2.8800 in, 73.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text