Motion
TIGEAR-2 S-BUSH. 25 MM SIZE-20

DODGE
TIGEAR-2 S-BUSH. 25 MM SIZE-20

TIGEAR-2 S-BUSH. 25 MM SIZE-20
MI ITEM #08528620
MFR #TIGEAR-2 S-BUSH. 25 MM SIZE-20
Price$341.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 S-BUSH. 25 MM SIZE-20

TIGEAR-2 S-BUSH. 25 MM SIZE-20
MI ITEM #08528620
MFR #TIGEAR-2 S-BUSH. 25 MM SIZE-20

Mfr description
20BUSH025 TIGEAR-2 S-BUSH. 25 MM SIZE-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.60/each

Specifications

Details

  • Country of Origin
    US
  • Gearbox Component Type
    Straight Bore Bushing
  • Product Type
    Speed Reducer Bushings
  • Screw Conveyor Compatible
    No
  • Suitable For Washdown Environment
    No
  • UPC_NO
    782477072871

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)