Motion
20QZ12LR14WP

DODGE
20QZ12LR14WP

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Double Output, 140TC Frame
MI ITEM #08528656
MFR #20QZ12LR14WP
Price$3,067.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20QZ12LR14WP

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Double Output, 140TC Frame
MI ITEM #08528656
MFR #20QZ12LR14WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,067.25/each

Specifications

Dimensions

  • Case Size
    20
  • Center Distance
    2.0000 in
  • Manufacturer Reducer Size
    20
  • Maximum Output Torque
    1053 in/lb;118.973 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    12:1
  • Output Size
    1.0000 in
  • Overhung Load
    1560 lbf;6939.226 N
  • Ratio
    12:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shaft Length
    2.1100 in;53.59 mm
  • Weight
    31 lbs, 14.061 kg

Details

  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.5900 hp, Output 2.3000 hp
  • Horsepower Rating Normal Duty
    Input 2.5900 hp, Output 2.3000 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Quill
  • Lubrication
    Two-Piece Harsh Duty
  • Manufacturer Catalog Number
    20QZ12LR14WP
  • Max Input Horsepower
    2.5900 hp
  • Output
    2.3000 hp;1.715 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Series
    Tigear-2
  • Standard Base Kit
    20ZBASEWP
  • Style
    Input Quill;Output Solid Shaft
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    Input 4.8000 hp;Output 2.3000 hp
  • Torque Rating (in-lb)
    1053 in-lbs;118.973 Nm
  • Vertical J Base Kit
    20ZJMOUNTWP

Overview

Mfr description
20QZ12LR14WP TIGEAR-2 E-Z KLEEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought