Motion
TIGEAR-2 E-Z KLEEN-SPECIAL SHAFT

DODGE
TIGEAR-2 E-Z KLEEN-SPECIAL SHAFT

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #08528680
MFR #TIGEAR-2 E-Z KLEEN-SPECIAL SHAFT
List Price$5,161.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN-SPECIAL SHAFT

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #08528680
MFR #TIGEAR-2 E-Z KLEEN-SPECIAL SHAFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,161.17/each for your price

Overview

Mfr description
20QZ20LR56SL215 TIGEAR-2 E-Z

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    20:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text