Motion
20Q04HA56

DODGE
20Q04HA56

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.00 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
Mi Item #08528713
MFR #20Q04HA56
Price$2,392.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20Q04HA56

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.00 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
Mi Item #08528713
MFR #20Q04HA56

Mfr description
20Q04HA56 TIGEAR-2 REDUCER GEAR PRODUCTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,392.82/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.188 in
  • Bore Length
    5.7 inch
  • Case Size
    20
  • Center Distance
    2.00 in
  • Length
    5.0000 in, 127 mm
  • Manufacturer Reducer Size
    20
  • Maximum Output Torque
    625 in/lb;70.616 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    4:1
  • Overhung Load
    1305 lbf
  • Ratio
    4:1
  • Weight
    31 lbs, 14.061 kg
  • Width
    2.8800 in, 73.15 mm

Details

  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 4.6700 hp, Output 4.3400 hp
  • Horsepower Rating Normal Duty
    Output 3.34 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    20Q04HA56
  • Max Input Horsepower
    4.6700 hp
  • Output
    4.3400 hp;3.236 kW
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Right Hand
  • Output Shaft
    Hollow Alternate
  • Output Type
    Hollow
  • Overhung Load Capacity
    5804.929 N, 1305 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Quill Input;Hollow Bore Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    5.15 horsepower
  • Torque Rating (in-lb)
    Output 481 inch pound (pound inch)
  • UPC_NO
    782476185893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)