Motion
20Q04LR14WP

DODGE
20Q04LR14WP

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Double Output, 140TC Frame
MI ITEM #08528720
MFR #20Q04LR14WP
Price$2,278.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20Q04LR14WP

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Double Output, 140TC Frame
MI ITEM #08528720
MFR #20Q04LR14WP

Mfr description
20Q04LR14WP TIGEAR-2 REDUCER W/ WHITE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,278.81/each

Specifications

Dimensions

  • Case Size
    20
  • Center Distance
    2.0000 in
  • Manufacturer Reducer Size
    20
  • Maximum Output Torque
    625 in/lb;70.616 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    4:1
  • Output Size
    1.0000 in
  • Overhung Load
    1305 lbf;5804.929 N
  • Ratio
    4:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shaft Length
    2.1100 in;53.59 mm
  • Weight
    31 lbs

Details

  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 4.6700 hp, Output 4.3400 hp
  • Horsepower Rating Normal Duty
    Input 4.6700 hp, Output 4.3400 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Quill
  • Lubrication
    Single-Lip Contact
  • Manufacturer Catalog Number
    20Q04LR14WP
  • Max Input Horsepower
    4.6700 hp
  • Output
    4.3400 hp;3.236 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    5804.929 N, 1305 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Series
    Tigear-2
  • Standard Base Kit
    20ZBASEWP
  • Style
    Input Quill;Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 7.6100 hp;Output 4.3400 hp
  • Torque Rating (in-lb)
    625 in-lbs;70.616 Nm
  • Vertical J Base Kit
    20ZJMOUNTWP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)