Motion
20Q04LR56

DODGE
20Q04LR56

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.00 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #08528721
MFR #20Q04LR56
List Price$1,946.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20Q04LR56

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.00 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #08528721
MFR #20Q04LR56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,946.22/each for your price

Overview

Mfr description
20Q04LR56 TIGEAR-2 REDUCER GEAR PRODUCTS

Specifications

  • Center Distance
    2.00 in
  • Ratio
    4:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.6700 hp
  • Horsepower Rating Normal Duty
    Output 3.34 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Style
    Quill Input;Solid Shaft Output
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Maximum Output Torque
    625 in/lb;70.616 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    5804.929 N, 1305 lbf
  • Series
    Tigear-2
  • Standard Base Kit
    20BASE
  • Length
    5.0000 in, 127 mm
  • Vertical J Base Kit
    20JMOUNT
  • Manufacturer Reducer Size
    20
  • Manufacturer Catalog Number
    20Q04LR56
  • UPC_NO
    782476185886
  • Weight
    31 lbs, 14.061 kg
  • Horsepower
    Input 4.6700 hp, Output 4.3400 hp
  • Input Style
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    4:1
  • Output
    4.3400 hp;3.236 kW
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1 in
  • Shaft Length
    Output 2.11 in
  • Torque Rating (in-lb)
    Output 481 inch pound (pound inch)
  • Output Shaft
    Double (Solid)
  • Thermal Horsepower Rating
    5.15 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1305 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    20
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Width
    2.8800 in, 73.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text