Motion
20Q07HA56WP

DODGE
20Q07HA56WP

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.00 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #08528747
MFR #20Q07HA56WP
List Price$2,503.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20Q07HA56WP

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.00 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #08528747
MFR #20Q07HA56WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,503.41/each for your price

Overview

Mfr description
20Q07HA56WP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Center Distance
    2.00 in
  • Ratio
    7:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.5000 hp
  • Horsepower Rating Normal Duty
    Output 2.54 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    Quill Input;Hollow Bore Output
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    864 in/lb;97.619 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Series
    Tigear-2
  • Length
    5.0000 in, 127 mm
  • Manufacturer Reducer Size
    20
  • Manufacturer Catalog Number
    20Q07HA56WP
  • UPC_NO
    782476209773
  • Weight
    15.422 kg, 34 lbs
  • Horsepower
    Input 3.5000 hp, Output 3.2000 hp
  • Input Style
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    7:1
  • Output
    3.2000 hp;2.386 kW
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 678 inch pound (pound inch)
  • Bore Diameter
    Output 1.188 in
  • Bore Length
    5.7 inch
  • Thermal Horsepower Rating
    4.15 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    20
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Width
    2.8800 in, 73.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text