Motion
20Q10LR56SL315 TIG2 SPECIAL LENGTH SHAFT

DODGE
20Q10LR56SL315 TIG2 SPECIAL LENGTH SHAFT

20Q10LR56SL315 TIG2 SPECIAL LENGTH SHAFT
MI ITEM #08528765
MFR #20Q10LR56SL315 TIG2 SPECIAL LENGTH SHAFT
List Price$3,497.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20Q10LR56SL315 TIG2 SPECIAL LENGTH SHAFT

20Q10LR56SL315 TIG2 SPECIAL LENGTH SHAFT
MI ITEM #08528765
MFR #20Q10LR56SL315 TIG2 SPECIAL LENGTH SHAFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,497.45/each for your price

Overview

Mfr description
20Q10LR56SL315 TIG2 SPECIAL LENGTH

Specifications

  • Center Distance
    2.00 in
  • Ratio
    10:1
  • Horsepower Rating Normal Duty
    Output 2.01 hp
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • UPC_NO
    782477024108
  • Lubrication
    PAG, Standard Temperature
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1 in
  • Shaft Length
    Output 3.94 in
  • Torque Rating (in-lb)
    Output 725 inch pound (pound inch)
  • Thermal Horsepower Rating
    3.25 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf
  • Case Size
    20
  • Product Compatibility
    NEMA Motor, 56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text