Motion
TIGEAR-2 REDUCER W/ WHITE PAINT

DODGE
TIGEAR-2 REDUCER W/ WHITE PAINT

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #08528766
MFR #TIGEAR-2 REDUCER W/ WHITE PAINT
List Price$2,169.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/ WHITE PAINT

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #08528766
MFR #TIGEAR-2 REDUCER W/ WHITE PAINT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,169.89/each for your price

Overview

Mfr description
20Q10LR56WP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.1300 hp
  • Horsepower Rating Normal Duty
    Input 3.1300 hp, Output 2.8000 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    White Epoxy
  • Housing Material
    Cast Iron
  • Series
    Tigear-2
  • Standard Base Kit
    20ZBASEWP
  • Vertical J Base Kit
    20ZJMOUNTWP
  • Manufacturer Reducer Size
    20
  • Manufacturer Catalog Number
    20Q10LR56WP
  • Weight
    31 lbs
  • Input Style
    C-Face
  • Output
    2.8000 hp;2.088 kW
  • Paint Type
    White Epoxy
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shaft Length
    2.1100 in;53.59 mm
  • Torque Rating (in-lb)
    1007 in-lbs;113.776 Nm
  • Thermal Horsepower Rating
    Input 5.4700 hp;Output 2.8000 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf;6939.226 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    20
  • Product Compatibility
    NEMA Motor;56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text