Motion
TG2 SIZE 20 W/ HDSEAL

DODGE
TG2 SIZE 20 W/ HDSEAL

TG2 SIZE 20 W/ HDSEAL
MI ITEM #08528769
MFR #TG2 SIZE 20 W/ HDSEAL
List Price$1,901.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TG2 SIZE 20 W/ HDSEAL

TG2 SIZE 20 W/ HDSEAL
MI ITEM #08528769
MFR #TG2 SIZE 20 W/ HDSEAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,901.76/each for your price

Overview

Mfr description
TG2 SIZE 20 W/ HDSEAL GEAR PRODUCTS

Specifications

  • Center Distance
    2.00 in
  • Ratio
    10:1
  • Horsepower Rating Normal Duty
    Output 2.01 hp
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • Housing Material
    Cast Iron
  • UPC_NO
    782476378981
  • Lubrication
    PAG, Standard Temperature
  • Paint Type
    Standard
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    Output 1 in
  • Shaft Length
    Output 2.11 in
  • Torque Rating (in-lb)
    Output 725 inch pound (pound inch)
  • Thermal Horsepower Rating
    3.25 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf
  • Case Size
    20
  • Product Compatibility
    NEMA Motor, 56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text