Motion
20Q18R14 TIGEAR-2 REDUCER

DODGE
20Q18R14 TIGEAR-2 REDUCER

20Q18R14 TIGEAR-2 REDUCER
MI ITEM #08528816
MFR #20Q18R14 TIGEAR-2 REDUCER
List Price$1,714.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20Q18R14 TIGEAR-2 REDUCER

20Q18R14 TIGEAR-2 REDUCER
MI ITEM #08528816
MFR #20Q18R14 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,714.73/each for your price

Overview

Mfr description
20Q18R14 TIGEAR-2 REDUCER GEAR PRODUCTS

Specifications

  • Center Distance
    2.00 in
  • Ratio
    18:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.9400 hp
  • Horsepower Rating Normal Duty
    Output 1.23 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    Standard
  • Housing Material
    Cast Iron
  • Series
    Tigear-2
  • Standard Base Kit
    20BASE
  • Length
    5.0000 in, 127 mm
  • Vertical J Base Kit
    20JMOUNT
  • Manufacturer Reducer Size
    20
  • Manufacturer Catalog Number
    20Q18R14
  • UPC_NO
    782475995707
  • Weight
    31 lbs, 14.061 kg
  • Input Style
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Output
    1.6300 hp;1.215 kW
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1 in
  • Shaft Length
    Output 2.11 in
  • Torque Rating (in-lb)
    Output 795 inch pound (pound inch)
  • Output Shaft
    Right (Solid B)
  • Thermal Horsepower Rating
    2.12 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    20
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Width
    2.8800 in, 73.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text