Motion
20Q50HA56 TIGEAR-2 REDUCER

DODGE
20Q50HA56 TIGEAR-2 REDUCER

20Q50HA56 TIGEAR-2 REDUCER
MI ITEM #08528886
MFR #20Q50HA56 TIGEAR-2 REDUCER
List Price$2,278.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20Q50HA56 TIGEAR-2 REDUCER

20Q50HA56 TIGEAR-2 REDUCER
MI ITEM #08528886
MFR #20Q50HA56 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,278.46/each for your price

Overview

Mfr description
20Q50HA56 TIGEAR-2 REDUCER GEAR PRODUCTS

Specifications

  • Center Distance
    2.00 in
  • Ratio
    50:1
  • Horsepower Rating Normal Duty
    Output 0.44 hp
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Housing Material
    Cast Iron
  • UPC_NO
    782475945672
  • Lubrication
    PAG, Standard Temperature
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 787 inch pound (pound inch)
  • Bore Diameter
    Output 1.188 in
  • Bore Length
    5.7 inch
  • Thermal Horsepower Rating
    1.09 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf
  • Case Size
    20
  • Product Compatibility
    NEMA Motor, 56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text