Motion
20S05LRWP

DODGE
20S05LRWP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0000 in Center Distance, Separate Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Double Output
MI ITEM #08528921
MFR #20S05LRWP
Price$2,142.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20S05LRWP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0000 in Center Distance, Separate Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Double Output
MI ITEM #08528921
MFR #20S05LRWP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,142.82/each

Specifications

Dimensions

  • Case Size
    20
  • Center Distance
    2.0000 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    20
  • Maximum Output Torque
    652 in/lb;73.666 nm
  • Nominal Ratio
    5:1
  • Output Size
    1.0000 in
  • Overhung Load
    1380 lbf;6138.546 N
  • Ratio
    5:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shaft Length
    2.1100 in;53.59 mm
  • Weight
    31 lbs

Details

  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 3.8900 hp, Output 3.6200 hp
  • Horsepower Rating Normal Duty
    Input 3.8900 hp, Output 3.6200 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    Single-Lip Contact
  • Manufacturer Catalog Number
    20S05LRWP
  • Max Input Horsepower
    3.8900 hp
  • Output
    3.6200 hp;2.699 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    6138.546 N, 1380 lbf
  • Paint Type
    White Epoxy
  • Series
    Tigear-2
  • Standard Base Kit
    20ZBASEWP
  • Style
    Input Separate;Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 7.4400 hp;Output 3.6200 hp
  • Torque Rating (in-lb)
    652 in-lbs;73.666 Nm
  • Vertical J Base Kit
    20ZJMOUNTWP

Overview

Mfr description
20S05LRWP TIGEAR-2 REDUCER W/ WHITE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought