Motion
20S10HWP

DODGE
20S10HWP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output
Mi Item #08528933
MFR #20S10HWP
Price$2,629.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20S10HWP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output
Mi Item #08528933
MFR #20S10HWP

Mfr description
20S10HWP TIGEAR-2 REDUCER W/ WHITE PAINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,629.08/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Case Size
    20
  • Center Distance
    2.0000 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    20
  • Maximum Output Torque
    1007 in/lb;113.776 nm
  • Nominal Ratio
    10:1
  • Overhung Load
    1560 lbf;6939.226 N
  • Ratio
    10:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    31 lbs, 14.061 kg

Details

  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 3.1300 hp, Output 2.8000 hp
  • Horsepower Rating Normal Duty
    Input 3.1300 hp, Output 2.8000 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    Single-Lip Contact
  • Manufacturer Catalog Number
    20S10HWP
  • Max Input Horsepower
    3.1300 hp
  • Output
    2.8000 hp;2.088 kW
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Input Separate;Output Hollow Bore
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 5.4700 hp;Output 2.8000 hp
  • Torque Rating (in-lb)
    1007 in-lbs;113.776 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)