Motion
20S12HA

DODGE
20S12HA

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.0000 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output
MI ITEM #08528937
MFR #20S12HA
Price$2,392.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20S12HA

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.0000 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output
MI ITEM #08528937
MFR #20S12HA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,392.82/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in, 30.16 mm
  • Bore Length
    5.7000 in;144.78 mm
  • Case Size
    20
  • Center Distance
    2.0000 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    20
  • Maximum Output Torque
    1053 in/lb;118.973 nm
  • Nominal Ratio
    12:1
  • Overhung Load
    1560 lbf;6939.226 N
  • Ratio
    12:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Weight
    31 lbs

Details

  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.5900 hp, Output 2.3000 hp
  • Horsepower Rating Normal Duty
    Input 2.5900 hp, Output 2.3000 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    Single-Lip Contact
  • Manufacturer Catalog Number
    20S12HA
  • Max Input Horsepower
    2.5900 hp
  • Output
    2.3000 hp;1.715 kW
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Paint Type
    Standard
  • Series
    Tigear-2
  • Style
    Input Separate;Output Hollow Bore
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 4.8000 hp;Output 2.3000 hp
  • Torque Rating (in-lb)
    1053 in-lbs;118.973 Nm

Overview

Mfr description
20S12HA TIGEAR-2 REDUCER GEAR PRODUCTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought