Motion
TIGEAR-2 REDUCER W/ WHITE PAINT

DODGE
TIGEAR-2 REDUCER W/ WHITE PAINT

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.0000 in Center Distance, Separate Input, Solid Output, Left Hand Output
MI ITEM #08528941
MFR #TIGEAR-2 REDUCER W/ WHITE PAINT
List Price$1,810.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/ WHITE PAINT

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.0000 in Center Distance, Separate Input, Solid Output, Left Hand Output
MI ITEM #08528941
MFR #TIGEAR-2 REDUCER W/ WHITE PAINT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,810.20/each for your price

Overview

Mfr description
20S12LWP TIGEAR-2 REDUCER W/ WHITE PAINT

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    12:1
  • Input Type
    Separate
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text