Motion
20S12RWP

DODGE
20S12RWP

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.0000 in Center Distance, Separate Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #08528942
MFR #20S12RWP
List Price$1,810.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20S12RWP

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.0000 in Center Distance, Separate Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #08528942
MFR #20S12RWP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,810.20/each for your price

Overview

Mfr description
20S12RWP TIGEAR-2 REDUCER W/ WHITE PAINT

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    12:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.5900 hp
  • Horsepower Rating Normal Duty
    Input 2.5900 hp, Output 2.3000 hp
  • Input Type
    Separate
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • Style
    Input Separate;Output Solid Shaft
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    1053 in/lb;118.973 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Series
    Tigear-2
  • Standard Base Kit
    20ZBASEWP
  • Vertical J Base Kit
    20ZJMOUNTWP
  • Manufacturer Reducer Size
    20
  • Manufacturer Catalog Number
    20S12RWP
  • Weight
    31 lbs
  • Horsepower
    Input 2.5900 hp, Output 2.3000 hp
  • Input Style
    Separate
  • Lubrication
    Single-Lip Contact
  • Nominal Ratio
    12:1
  • Output
    2.3000 hp;1.715 kW
  • Paint Type
    White Epoxy
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shaft Length
    2.1100 in;53.59 mm
  • Torque Rating (in-lb)
    1053 in-lbs;118.973 Nm
  • Thermal Horsepower Rating
    Input 4.8000 hp;Output 2.3000 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf;6939.226 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text