Motion
20S20HWP

DODGE
20S20HWP

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0000 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output
MI ITEM #08528961
MFR #20S20HWP
List Price$2,503.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20S20HWP

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0000 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output
MI ITEM #08528961
MFR #20S20HWP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,503.41/each for your price

Overview

Mfr description
20S20HWP TIGEAR-2 REDUCER W/ WHITE PAINT

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.7700 hp
  • Horsepower Rating Normal Duty
    Input 1.7700 hp, Output 1.4700 hp
  • Input Type
    Separate
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Style
    Input Separate;Output Hollow Bore
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    1056 in/lb;119.312 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    20
  • Manufacturer Catalog Number
    20S20HWP
  • Weight
    31 lbs, 14.061 kg
  • Horsepower
    Input 1.7700 hp, Output 1.4700 hp
  • Input Style
    Separate
  • Lubrication
    Single-Lip Contact
  • Nominal Ratio
    20:1
  • Output
    1.4700 hp;1.096 kW
  • Paint Type
    White Epoxy
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    1056 in-lbs;119.312 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Bore Length
    5.7000 in;144.78 mm
  • Thermal Horsepower Rating
    Input 3.6200 hp;Output 1.4700 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf;6939.226 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought