Motion
TIGEAR-2 REDUCER W/EXT O/P SHAFT

DODGE
TIGEAR-2 REDUCER W/EXT O/P SHAFT

TIGEAR-2 REDUCER W/EXT O/P SHAFT
MI ITEM #08529657
MFR #TIGEAR-2 REDUCER W/EXT O/P SHAFT
List Price$1,723.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/EXT O/P SHAFT

TIGEAR-2 REDUCER W/EXT O/P SHAFT
MI ITEM #08529657
MFR #TIGEAR-2 REDUCER W/EXT O/P SHAFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,723.87/each for your price

Overview

Mfr description
202S15L TIGEAR-2 REDUCER W/EXT O/P SHAFT

Specifications

  • Center Distance
    2.00 in
  • Ratio
    15:1
  • Horsepower Rating Normal Duty
    Output 1.46 hp
  • Input Type
    Separate
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Housing Material
    Cast Iron
  • UPC_NO
    782475657964
  • Lubrication
    PAG, Standard Temperature
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 0.625 in|Output 1 in
  • Shaft Length
    Input 1.15 in|Output 4.11 in
  • Torque Rating (in-lb)
    Output 790 inch pound (pound inch)
  • Thermal Horsepower Rating
    2.52 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf
  • Case Size
    202

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text