Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16X36 CR WI HE30 MD

Mine Duty Wing - Crown Face, 16 in Dia., 36 in Face Width
MI ITEM #08530687
MFR #16X36 CR WI HE30 MD

Mfr description
16X36 CR WI HE30 MD CONVEYOR COMPONENTS
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Width  
    36 in
  • Pulley Diameter  
    16 in

Details

  • Face Type
    Crown
  • Hub Number
    HE30
  • Pulley Type
    Mine Duty Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)