Motion
16X26 CR DR XT35 REPLACEABLE SLIDE LAG

DODGE
16X26 CR DR XT35 REPLACEABLE SLIDE LAG

Standard Duty Drum - Crown Face, 16 in Dia., 26 in Face Width
MI ITEM #08530909
MFR #16X26 CR DR XT35 REPLACEABLE SLIDE LAG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16X26 CR DR XT35 REPLACEABLE SLIDE LAG

Standard Duty Drum - Crown Face, 16 in Dia., 26 in Face Width
MI ITEM #08530909
MFR #16X26 CR DR XT35 REPLACEABLE SLIDE LAG

Mfr description
16X26 CR DR XT35 REPLACEABLE SLIDE LAG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    16 in

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Pulley Type
    Standard Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)