Motion
36X16 CR DR XT45 REPLACEABLE SLIDE LAG

DODGE
36X16 CR DR XT45 REPLACEABLE SLIDE LAG

Standard Duty Drum - Crown Face, 36 in Dia., 16 in Face Width
MI ITEM #08530926
MFR #36X16 CR DR XT45 REPLACEABLE SLIDE LAG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
36X16 CR DR XT45 REPLACEABLE SLIDE LAG

Standard Duty Drum - Crown Face, 36 in Dia., 16 in Face Width
MI ITEM #08530926
MFR #36X16 CR DR XT45 REPLACEABLE SLIDE LAG

Mfr description
36X16 CR DR XT45 REPLACEABLE SLIDE LAG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    16 in
  • Pulley Diameter  
    36 in

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Pulley Type
    Standard Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)