Motion
36X16 CR DR XT35 CEMA REPL SLIDE LAG NEO

DODGE
36X16 CR DR XT35 CEMA REPL SLIDE LAG NEO

Standard Duty Drum - Crown Face, 36 in Dia., 16 in Face Width
MI ITEM #08530933
MFR #36X16 CR DR XT35 CEMA REPL SLIDE LAG NEO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
36X16 CR DR XT35 CEMA REPL SLIDE LAG NEO

Standard Duty Drum - Crown Face, 36 in Dia., 16 in Face Width
MI ITEM #08530933
MFR #36X16 CR DR XT35 CEMA REPL SLIDE LAG NEO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    16 in
  • Pulley Diameter  
    36 in

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
36X16 CR DR XT35 CEMA REPL SLIDE LAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought