Motion
16X26 CR WI XT30 MD SPIRAL

DODGE
16X26 CR WI XT30 MD SPIRAL

Mine Duty Spiral Wing - Crown Face, 16 in Dia., 26 in Face Width
Mi Item #08530936
MFR #16X26 CR WI XT30 MD SPIRAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16X26 CR WI XT30 MD SPIRAL

Mine Duty Spiral Wing - Crown Face, 16 in Dia., 26 in Face Width
Mi Item #08530936
MFR #16X26 CR WI XT30 MD SPIRAL

Mfr description
16X26 CR WI XT30 MD SPIRAL CONVEYOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    16 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Pulley Type
    Mine Duty Spiral Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)