1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
16X32 CR DR XT30 3/8 HBG D-LAG
Standard Duty Drum - Crown Face, 16 in Dia., 32 in Face Width, XT Hub, Herringbone Lagging
MI ITEM #
08530961
MFR #
16X32 CR DR XT30 3/8 HBG D-LAG
List Price
$3,907.51
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 16X32 CR DR XT30 3/8 HBG D-LAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
16X32 CR DR XT30 3/8 HBG D-LAG
Standard Duty Drum - Crown Face, 16 in Dia., 32 in Face Width, XT Hub, Herringbone Lagging
MI ITEM #
08530961
MFR #
16X32 CR DR XT30 3/8 HBG D-LAG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,907.51
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
16X32 CR DR XT30 3/8 HBG D-LAG CONVEYOR
Specifications
Pulley Type
Standard Duty Drum
Face Type
Crown
Pulley Diameter
16 in
Face Width
32 in
Lagging Type
Herringbone
Hub Type
XT
Hub Number
XT30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought