Motion
23AZ05HA18WP

DODGE
23AZ05HA18WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Hollow Output, 180TC Frame
MI ITEM #08531065
MFR #23AZ05HA18WP
Price$5,041.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23AZ05HA18WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Hollow Output, 180TC Frame
MI ITEM #08531065
MFR #23AZ05HA18WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,041.11/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in, 38.10 mm
  • Bore Length
    6.6200 in;168.14 mm
  • Case Size
    23
  • Center Distance
    2.3100 in
  • Manufacturer Reducer Size
    23
  • Maximum Output Torque
    949 in/lb;107.223 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    5:1
  • Overhung Load
    1330 lbf;5916.135 N
  • Ratio
    5:1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Weight
    53 lbs

Details

  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 5.6600 hp, Output 5.2700 hp
  • Horsepower Rating Normal Duty
    Input 5.6600 hp, Output 5.2700 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    Two-Piece Harsh Duty
  • Manufacturer Catalog Number
    23AZ05HA18WP
  • Max Input Horsepower
    5.6600 hp
  • Output
    5.2700 hp;3.93 kW
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    5916.135 N, 1330 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;180TC Frame
  • Series
    Tigear-2
  • Style
    Input 3-Piece Coupled;Output Hollow Bore
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    Input 10.5100 hp;Output 5.2700 hp
  • Torque Rating (in-lb)
    949 in-lbs;107.223 Nm

Overview

Mfr description
23AZ05HA18WP TIGEAR-2 E-Z KLEEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought