Motion
TIGEAR-2 E-Z KLEEN REDUCER

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Hollow Output, 1.1250 in Output Size
Mi Item #08531066
MFR #TIGEAR-2 E-Z KLEEN REDUCER
Price$4,769.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Hollow Output, 1.1250 in Output Size
Mi Item #08531066
MFR #TIGEAR-2 E-Z KLEEN REDUCER

Mfr description
23AZ05HA56 TIGEAR-2 E-Z KLEEN REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,769.15/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.5 in
  • Bore Length
    6.62 inch
  • Case Size
    23
  • Center Distance
    2.3100 in
  • Maximum Output RPM
    350 rpm
  • Output Size
    1.1250 in
  • Overhung Load
    1330 lbf
  • Ratio
    5:1
  • Shaft Diameter
    1.1250 in
  • Shaft Length
    2.1800 in

Details

  • Horsepower Rating Normal Duty
    Output 4.89 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782476782962
  • Output Type
    Hollow
  • Paint Type
    Stainless Epoxy
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2 E-Z Kleen
  • Style
    3-Piece Coupled
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    6.61 horsepower
  • Torque Rating (in-lb)
    Output 881 inch pound (pound inch)
  • UPC_NO
    782476782962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)