Motion
TIGEAR-2 E-Z KLEEN REDUCER

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Left Hand Output
MI ITEM #08531073
MFR #TIGEAR-2 E-Z KLEEN REDUCER
List Price$3,568.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Left Hand Output
MI ITEM #08531073
MFR #TIGEAR-2 E-Z KLEEN REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,568.08/each for your price

Overview

Mfr description
23AZ05L56 TIGEAR-2 E-Z KLEEN REDUCER

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    5:1
  • Horsepower Rating Normal Duty
    Output 4.89 hp
  • Input Type
    3-Piece Coupled
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    782476802080
  • UPC_NO
    782476802080
  • Lubrication
    PAG, Standard Temperature
  • Paint Type
    Stainless Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 2.18 in
  • Torque Rating (in-lb)
    Output 881 inch pound (pound inch)
  • Thermal Horsepower Rating
    6.61 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1330 lbf
  • Case Size
    23
  • Product Compatibility
    NEMA Motor, 56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text