Motion
23AZ07R14WP

DODGE
23AZ07R14WP

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
Mi Item #08531085
MFR #23AZ07R14WP
Price$3,747.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23AZ07R14WP

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
Mi Item #08531085
MFR #23AZ07R14WP

Mfr description
23AZ07R14WP TIGEAR-2 E-Z KLEEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,747.18/each

Specifications

Dimensions

  • Case Size
    23
  • Center Distance
    2.3100 in
  • Manufacturer Reducer Size
    23
  • Maximum Output Torque
    1234 in/lb;139.423 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    7:1
  • Output Size
    1.1250 in
  • Overhung Load
    1520 lbf;6761.297 N
  • Ratio
    7:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    2.1800 in;55.37 mm
  • Weight
    50 lbs, 22.68 kg

Details

  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 4.9600 hp, Output 4.5700 hp
  • Horsepower Rating Normal Duty
    Input 4.9600 hp, Output 4.5700 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    Two-Piece Harsh Duty
  • Manufacturer Catalog Number
    23AZ07R14WP
  • Max Input Horsepower
    4.9600 hp
  • Output
    4.5700 hp;3.408 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    6761.297 N, 1520 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Series
    Tigear-2
  • Standard Base Kit
    23ZBASEWP
  • Style
    Input 3-Piece Coupled;Output Solid Shaft
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    Input 8.7500 hp;Output 4.5700 hp
  • Torque Rating (in-lb)
    1234 in-lbs;139.423 Nm
  • Vertical J Base Kit
    23ZJMOUNTWP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)