Motion
23AZ10H14WP

DODGE
23AZ10H14WP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Hollow Output, 140TC Frame
MI ITEM #08531091
MFR #23AZ10H14WP
Price$4,769.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23AZ10H14WP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Hollow Output, 140TC Frame
MI ITEM #08531091
MFR #23AZ10H14WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,769.15/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in, 36.51 mm
  • Bore Length
    6.6200 in;168.14 mm
  • Case Size
    23
  • Center Distance
    2.3100 in
  • Manufacturer Reducer Size
    23
  • Maximum Output Torque
    1365 in/lb;154.224 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    10:1
  • Overhung Load
    1610 lbf;7161.637 N
  • Ratio
    10:1
  • Shaft Diameter
    1.4375 in, 36.51 mm
  • Weight
    50 lbs

Details

  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 4.2200 hp, Output 3.7900 hp
  • Horsepower Rating Normal Duty
    Input 4.2200 hp, Output 3.7900 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    Two-Piece Harsh Duty
  • Manufacturer Catalog Number
    23AZ10H14WP
  • Max Input Horsepower
    4.2200 hp
  • Output
    3.7900 hp;2.826 kW
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Series
    Tigear-2
  • Style
    Input 3-Piece Coupled;Output Hollow Bore
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    Input 7.4000 hp;Output 3.7900 hp
  • Torque Rating (in-lb)
    1365 in-lbs;154.224 Nm

Overview

Mfr description
23AZ10H14WP TIGEAR-2 E-Z KLEEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought