Motion
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #08531119
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE
List Price$3,568.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #08531119
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,568.08/each for your price

Overview

Mfr description
23AZ20L14WP TIGEAR-2 E-Z KLEEN

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.6100 hp
  • Horsepower Rating Normal Duty
    Input 2.6100 hp, Output 2.1400 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    White Epoxy
  • Housing Material
    Cast Iron
  • Series
    Tigear-2
  • Standard Base Kit
    23ZBASEWP
  • Vertical J Base Kit
    23ZJMOUNTWP
  • Manufacturer Reducer Size
    23
  • Manufacturer Catalog Number
    23AZ20L14WP
  • Weight
    50 lbs
  • Input Style
    3-Piece Coupled
  • Output
    2.1400 hp;1.596 kW
  • Paint Type
    White Epoxy
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    2.1800 in;55.37 mm
  • Torque Rating (in-lb)
    1542 in-lbs;174.223 Nm
  • Thermal Horsepower Rating
    Input 4.6100 hp;Output 2.1400 hp
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1610 lbf;7161.637 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    23
  • Product Compatibility
    NEMA Motor;140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text